-
AI2500172BA23Hengstler - Danaher Controls Encoders, AI25 BISS SeriesItem NumberAI2500172BA23MFG Item NumberAI2500172BA23SeriesAI25 BISSProduct DescriptionAbsolute Encoder, G0567352Specifications
Specifications Input Power 10-30 VDC Shaft/Bore Size 3/8 " Shaft Seal Yes Mounting Square Flange Explosion Proof No Mounting Style Shaft Operating Temperature -40-100 °C IP Rating IP67 Sensing Optical AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AI2500172CA23Hengstler - Danaher Controls Encoders, AI25 BISS SeriesItem NumberAI2500172CA23MFG Item NumberAI2500172CA23SeriesAI25 BISSProduct DescriptionAbsolute Encoder, G0567356Specifications
Specifications Input Power 10-30 VDC Shaft/Bore Size 10 mm Shaft Seal Yes Mounting Square Flange Explosion Proof No Mounting Style Shaft Operating Temperature -40-100 °C IP Rating IP67 Sensing Optical AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AI25001735A03Hengstler - Danaher Controls Encoders, AI25 BISS SeriesItem NumberAI25001735A03MFG Item NumberAI25001735A03SeriesAI25 BISSProduct DescriptionAbsolute Encoder, G0567385Specifications
Specifications Input Power 5 VDC Shaft/Bore Size 1/2 " Shaft Seal No Mounting Hubshaft with Tether Explosion Proof No Mounting Style Hubshaft Operating Temperature -40-100 °C IP Rating IP64 Sensing Optical AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AI25001736A21Hengstler - Danaher Controls Encoders, AI25 BISS SeriesItem NumberAI25001736A21MFG Item NumberAI25001736A21SeriesAI25 BISSProduct DescriptionAbsolute Encoder, G0567247Specifications
Specifications Input Power 10-30 VDC Shaft/Bore Size 10 mm Shaft Seal No Mounting Hubshaft with Tether Explosion Proof No Mounting Style Hubshaft Operating Temperature -40-100 °C IP Rating IP64 Sensing Optical AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AI2512122BA2DHengstler - Danaher Controls Encoders, AI25 BISS SeriesItem NumberAI2512122BA2DMFG Item NumberAI2512122BA2DSeriesAI25 BISSProduct DescriptionAbsolute Encoder, G0566367Specifications
Specifications Input Power 10-30 VDC Shaft/Bore Size 3/8 " Shaft Seal Yes Mounting Square Flange Explosion Proof No Mounting Style Shaft Operating Temperature -40-100 °C IP Rating IP67 Sensing Optical AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AI25121233A01Hengstler - Danaher Controls Encoders, AI25 BISS SeriesItem NumberAI25121233A01MFG Item NumberAI25121233A01SeriesAI25 BISSProduct DescriptionAbsolute Encoder, G0566029Specifications
Specifications Input Power 5 VDC Shaft/Bore Size 3/8 " Shaft Seal No Mounting Hubshaft with Tether Explosion Proof No Mounting Style Hubshaft Operating Temperature -40-100 °C IP Rating IP64 Sensing Optical AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AI25121234A23Hengstler - Danaher Controls Encoders, AI25 BISS SeriesItem NumberAI25121234A23MFG Item NumberAI25121234A23SeriesAI25 BISSProduct DescriptionAbsolute Encoder, G0566459Specifications
Specifications Input Power 10-30 VDC Shaft/Bore Size 12 mm Shaft Seal No Mounting Hubshaft with Tether Explosion Proof No Mounting Style Hubshaft Operating Temperature -40-100 °C IP Rating IP64 Sensing Optical AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AI25121712A21Hengstler - Danaher Controls Encoders, AI25 BISS SeriesItem NumberAI25121712A21MFG Item NumberAI25121712A21SeriesAI25 BISSProduct DescriptionAbsolute Encoder, G0566519Specifications
Specifications Input Power 10-30 VDC Shaft/Bore Size 10 mm Shaft Seal No Mounting Clamping Explosion Proof No Mounting Style Shaft Operating Temperature -40-100 °C IP Rating IP64 Sensing Optical AvailabilityOrder by 5:00 PM ET and your package will ship the same day.